For detailed information, other images and documents, please select individual articles from the following table.
Calibration chart for Honda, KIA and Hyundai ACS cars
For the static calibration of camera-based driver assistance systems
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Two boards printed separately and on both sides
- For vehicles from the manufacturers: Honda, KIA and Hyundai
The adjustment rails W074210008 are required to use the boards!
The calibration boards are pushed into the adjustment rails from the outside and aligned according to the setting values from the diagnostics software using the markings. Start the calibration process using the steps specified in the diagnostic software.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!