Welcome to Würth Netherlands For trade customers only
Cable grommet with cross recess membrane, TPE
Cable grommet with cross recess membrane, TPE - 1
Cable grommet with cross recess membrane, TPE - 2
Cable grommet with cross recess membrane, TPE - 3

For detailed information, other images and documents, please select individual articles from the following table.

Cable grommet with cross recess membrane, TPE

Double-flanged membrane grommet, cross recess TPE

See product details

Available in 1 version
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
  • TPE – thermoplastic elastomer

  • Inner membrane

  • Soft (Shore hardness A 60)

  • Highly elastic

  • Heat-resistant up to 125°C

  • Cold-resistant down to -50°C

  • Resistant to: Water, acids, bases, salt solutions, cleaning agents, ozone, weather, aliphatic + chlorinated solvents

  • Some resistance to aromatics, ketones, mineral oil, petrol

  • Very good resistance to ageing

  • Well electrically insulated

  • Halogen-free

  • RoHS-compliant

  • TPE has the classification UL94-HB (slow burning) and fulfils the requirements of the automotive standard FMVSS 302 with regard to burning speed