Welcome to Würth Netherlands For trade customers only
ELMO® CEE coupling 400 V, 6 H
ELMO<SUP>® </SUP>CEE coupling 400 V, 6 H - 1
ELMO<SUP>® </SUP>CEE coupling 400 V, 6 H - 2
ELMO<SUP>® </SUP>CEE coupling 400 V, 6 H - 3
ELMO<SUP>® </SUP>CEE coupling 400 V, 6 H - 4
ELMO<SUP>® </SUP>CEE coupling 400 V, 6 H - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ELMO® CEE coupling 400 V, 6 H

Screwless connection

See product details

Available in 2 versions
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
  • Screw connection with integrated strain relief, seal and cable kink protection

  • Housing lock with bayonet mount

In accordance with IEC 60309, EN 60309 and VDE 0623