Welcome to Würth Netherlands For trade customers only
BIS RapidStrut mounting rail (BUP1000) 41/82/2.5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

BIS RapidStrut mounting rail (BUP1000) 41/82/2.5

Universal rail system
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
  • BUP (additional corrosion protection)

Especially suitable for outdoor applications


  • Corrosion protection remains intact after cutting to length

  • Perforation always in the same position in relation to the end of the rail

  • Sides angled inwards with serrated profile for extra grip

  • With continuous elongated perforations including round anchor holes

  • With saw guide markings every 50 mm along all 3 sides of the profile

  • Strut 41x41x2.5 and larger tested for fire safety in accordance with EN 1363-1
Notice

Especially suitable for outdoor applications