The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
BIS RapidStrut mounting rail (BUP1000) 41/82/2.5
Universal rail system
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- BUP (additional corrosion protection)
Especially suitable for outdoor applications
- Corrosion protection remains intact after cutting to length
- Perforation always in the same position in relation to the end of the rail
- Sides angled inwards with serrated profile for extra grip
- With continuous elongated perforations including round anchor holes
- With saw guide markings every 50 mm along all 3 sides of the profile
- Strut 41x41x2.5 and larger tested for fire safety in accordance with EN 1363-1
Especially suitable for outdoor applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!