The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The Rapidstrut 41/41 strut channel offers a robust and reliable mounting solution for structures
- With a width and height that provide stability and versatility
- The through hole pattern enables flexible installation
- The hole pattern is always in the same position in relation to the end of the channel for consistency between installations
- Single sided with continuous centimetre graduation for accurate measurements
- The sides are angled inwards with a serrated profile for extra grip and stability
- The surface is Sendzimir zinc plated, which provides lasting protection against corrosion
- Tested for fire safety, meaning it provides extra security in demanding environments
- Material: 1.0242 steel, which provides strength and durability
- Not suitable for outdoor use, ideal for indoor structures
Not suitable for outdoor use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!