The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
BIS RapidStrut mounting rail (BUP1000) 41/41/2.5
Universal rail system
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- BUP (additional corrosion protection)
Suitable for indoor and outdoor applications
- Continuous perforation
- Perforation always in the same position in relation to the end of the rail
- With continuous centimetre scale on one side
- Sides angled inwards with serrated profile for extra grip
- Suitable for indoor and outdoor applications
- Withstands at least 1,000 hours in salt spray test (max. 5 % red rust) in accordance with ISO 9227
Suitable for indoor and outdoor applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!