The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
C-mounting rails 41/21/2.5
For medium-duty fixing applications
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The back-to-back strut channels provide excellent corrosion resistance thanks to the BIS UltraProtect® 1000 coating, making them ideal for long-term and reliable use
- Especially suitable for outdoor applications due to the additional corrosion protection (BUP)
- Robust design with a width that provides stability and versatility for a variety of installation needs
- Tested for fire safety in accordance with EN 1363-1, meaning it provides extra security in demanding environments
- Universal strut channel system with an elongated hole pattern including round anchor holes for easy installation
- Corrosion protection remains intact once shortened, maintaining the durability of the product
- The sides are angled inwards with a serrated profile to provide extra grip and stability
- The hole pattern is always in the same position in relation to the end of the channel for consistency between installations
- With saw guide markings every 50 mm along all three sides of the profile for accurate adjustments
Especially suitable for outdoor applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!