Welcome to Würth Netherlands For trade customers only
41/62 strut channel TZN
41/62 strut channel TZN - 1
41/62 strut channel TZN - 2

For detailed information, other images and documents, please select individual articles from the following table.

41/62 strut channel TZN

The 41/62 TZN strut channel offers robust support with a width of 41 mm and height of 62 mm, ideal for sturdy structures. Made from hot-dip galvanised structural steel, it ensures durability and corrosion resistance. With a strut channel length of six metres and supplied in sets of four, it is perfect for large projects.

See product details

Available in 1 version
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
  • Universal strut channel with various mounting options

  • Flanges angled inwards with serrated profile for extra grip

  • Rails can be easily aligned using side scale marks

  • The distance between the strut channel end and first hole is always the same, ensuring consistency in installation

  • End caps are available separately for a clean look without sharp corners

  • A continuous hole pattern for a variety of mounting applications
Notice
  • Hot-dip galvanised (TZN) strut channels are suitable for outdoor use.