For detailed information, other images and documents, please select individual articles from the following table.
41/62 strut channel TZN
The 41/62 TZN strut channel offers robust support with a width of 41 mm and height of 62 mm, ideal for sturdy structures. Made from hot-dip galvanised structural steel, it ensures durability and corrosion resistance. With a strut channel length of six metres and supplied in sets of four, it is perfect for large projects.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Universal strut channel with various mounting options
- Flanges angled inwards with serrated profile for extra grip
- Rails can be easily aligned using side scale marks
- The distance between the strut channel end and first hole is always the same, ensuring consistency in installation
- End caps are available separately for a clean look without sharp corners
- A continuous hole pattern for a variety of mounting applications
- Hot-dip galvanised (TZN) strut channels are suitable for outdoor use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!