Welcome to Würth Netherlands For trade customers only
41/61 SZN strut channel
41/61 SZN strut channel - 1
41/61 SZN strut channel - 2

For detailed information, other images and documents, please select individual articles from the following table.

41/61 SZN strut channel

The 41/61 SZN strut channel offers robust support with a width of 41 mm and a height of 62 mm, ideal for sturdy structures. The strut channel is manufactured from high-quality steel and features a Sendzimir zinc plated finish to ensure durability and corrosion resistance. With a strut channel length of six metres each and supplied in sets of four, it is perfect for extensive installations.

See product details

Available in 1 version
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
  • Universal strut channel with various mounting options

  • Flanges angled inwards with serrated profile for extra grip

  • A continuous hole pattern for a variety of mounting applications

  • Rails can be easily aligned using side scale marks

  • The distance between the strut end and first hole is always the same

  • End caps are available separately for a clean look without sharp corners
Notice
  • Not suitable for outdoor use. For outdoor installation, use our stainless steel or hot-dip zinc galvanised series (TZN)