For detailed information, other images and documents, please select individual articles from the following table.
41/41 TZN strut channel
The 41/41 TZN strut channel offers robust support with a width and a height of 41 mm, ideal for sturdy structures. Manufactured from hot-dip galvanised structural steel, it provides durability and corrosion resistance. With a strut channel length of six metres each, supplied in sets of six, it is perfect for large projects.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Universal strut channel with various mounting options
- Flanges angled inwards with serrated profile for extra grip
- A continuous hole pattern for a variety of mounting applications
- Rails can be easily aligned using side scale marks
- The distance between the strut end and first hole is always the same
- End caps are available separately for a clean look without sharp corners
- Hot-dip galvanised (TZN) strut channels are suitable for outdoor use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!