For detailed information, other images and documents, please select individual articles from the following table.
41/41 SZN strut channel
The 41/41 SZN strut channel offers a robust and versatile solution for structures, with a width and height of 41 mm for optimum stability. The rail is manufactured from high-quality steel and features a Sendzimir zinc plated finish for improved durability and corrosion resistance. With a rail length of six metres, it is ideal for various applications in the construction sector.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Universal strut channel with various mounting options
- Flanges angled inwards with serrated profile for extra grip
- A continuous hole pattern for a variety of mounting applications
- Rails can be easily aligned using side scale marks
- The distance between the strut end and first hole is always the same
- End caps are available separately for a clean look without sharp corners
- Not suitable for outdoor use. For outdoor installation, use our stainless steel or hot-dip zinc galvanised series (TZN)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!