The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
BIS Rapidstrut mounting rail 41/21
The BIS Rapidstrut 41/21 strut channel offers a robust and reliable solution for a variety of installation applications.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Universal rail system with a width and height that provide stability and versatility of application
- Features a continuous hole pattern for easy and flexible mounting
- The hole pattern is always in the same position in relation to the end of the channel for consistency between installations
- Continuous centimetre scale on one side for accurate positioning
- The sides are angled inwards with a serrated profile for extra grip and rigidity
- Surface treatment with Sendzimir zinc plating provides protection against corrosion, but not suitable for outdoor use
- Tested for fire safety, meaning it provides extra security in demanding environments
Not suitable for outdoor use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!