The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
C-mounting rail 30/30/2.0
The back-to-back strut channel 30/30/2.0 provides robust support and flexibility for various installations.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For lightweight mounting
- Ideal for quick and easy mounting thanks to the continuous hole pattern
- The hole pattern is always in the same position in relation to the end of the channel for consistency between installations
- With sawing marks every 50 mm
- Continuous centimetre scale on one side for accurate positioning
- Sendzimir zinc plated surface provides protection against corrosion, but not suitable for outdoor use
- Tested for fire safety, meaning it provides extra security for installations
- Made of high-quality steel for durability and strength
Not suitable for outdoor use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!