The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Heat-shrink crimp butt connector
Dust-proof and damp-proof connections
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Semi-transparent heat-shrink tubing for straightforward visual monitoring of the connection
- Time saved thanks to 40% faster shrinking process
- Low risk of damage to connector and cable insulation thanks to low shrinking temperature
Avoid localised overheating of the heat-shrink tubing.
RoHS-compliant
Good to excellent resistance against petrol, battery acid, diesel, engine oil, anti-freeze, brake fluid, 5% saline solution, isopropyl alcohol.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!