Welcome to Würth Netherlands For trade customers only
Burnishing roller

For detailed information, other images and documents, please select individual articles from the following table.

Burnishing roller

Sanding Fleece

See product details

Available in 1 version
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
  • With 6 mm keyway and 19 hole for surface grinding machines

  • Medium hardness

  • Synthetic corundum

  • Synthetic resin-bound sanding segments

  • Produces impressive surfaces on stainless steel, copper, aluminium, brass etc. Also for cleaning oxide coatings and for smoothing plastics and wood.

  • Circumferential speed: Specified by the machine used, but no more than 30 m/s = 3700 rpm
Notice

General working instructions: At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one.


Use tools with a low contact pressure; high contact pressure leads to premature wear.


With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.


Attention: Pay attention to the running direction! Tools are only suitable for clockwise rotation.