Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Plastic mounting block with slot and two holes for temporarily bearing loads during adjustment work
For connecting concrete elements at right angles.
Single or two-piece, high-load-bearing tension tie system for anchoring the base of wood elements in wood, steel or concrete substructures
Single-piece, high-load-bearing tension anchor system for base anchoring in wood, steel or concrete substrates
Angle connector type P can be used to attach wood components, windows and façade elements to concrete. Installation tolerances can be compensated for using the slot in the base.
For absorbing horizontal loads and preventing tilting of deep purlins and battens on angled ties and joists.