Welcome to Würth Netherlands For trade customers only
Building square

For detailed information, other images and documents, please select individual articles from the following table.

Building square

Lightweight, handy square for construction work

See product details

Available in 1 version
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
Low weight and long service life


Consists of two light metal spirit levels



Can be fixed without play in any position


Very precise angle transcription



Universal use


With horizontal and vertical level



Optionally with 15° locking or infinitely variable adjustment



Adjustment range 0-270°



Reading range 0-180°