Welcome to Würth Netherlands For trade customers only
Hollow profile fastener BoxBolt® HDG steel, hot-dip galvanised, with CE marking
Hollow profile fastener BoxBolt<SUP>®</SUP> HDG steel, hot-dip galvanised, with CE marking - 1
Hollow profile fastener BoxBolt<SUP>®</SUP> HDG steel, hot-dip galvanised, with CE marking - 2
Hollow profile fastener BoxBolt<SUP>®</SUP> HDG steel, hot-dip galvanised, with CE marking - 3
Hollow profile fastener BoxBolt<SUP>®</SUP> HDG steel, hot-dip galvanised, with CE marking - 4
Hollow profile fastener BoxBolt<SUP>®</SUP> HDG steel, hot-dip galvanised, with CE marking - 5
Hollow profile fastener BoxBolt<SUP>®</SUP> HDG steel, hot-dip galvanised, with CE marking - 6
Hollow profile fastener BoxBolt<SUP>®</SUP> HDG steel, hot-dip galvanised, with CE marking - 7

For detailed information, other images and documents, please select individual articles from the following table.

Hollow profile fastener BoxBolt® HDG steel, hot-dip galvanised, with CE marking

See product details

Available in 15 versions
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
The mechanical material properties of the screws correspond to strength class 8.8 in accordance with DIN EN ISO 898-1

Notice

Never exceed the permissible working loads. Before using hollow section fasteners, always check that the steel structure can withstand the required loads.

ETA 20/1174

BoxBolt® is a registered trademark of Access Technologies Limited, GB.