For detailed information, other images and documents, please select individual articles from the following table.
Green Pin® SC shackle, curved
Curved shackle with G-4161 safety bolt
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Brackets and bolts made of high-strength steel, quality class 6
- Eyebolts for fast installation and removal
- Suitable for one-strand and multi-strand systems
- Approved for lifting loads
- Minimum breaking strength = 6:1 WLL
- EN13889 and meets the performance requirements of US Fed. Spec. RR-C-271 Type IVA Class 2, Grade A
- From 2 tonnes and above, the shackles correspond to ASME B30.26
- Certificates: CE, DNV GL 0378, ABS PDA, ABS MA
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!