The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Professional boltless rack
With steel shelves for heavy loads in warehouses, workshops and factories
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Safe and sturdy
- Durable, zinc plated surface
- Safe and sturdy steel shelves with 40 mm tubular edge
- Robust and sturdy due to frame and shelf bracing with depth bars and cross braces as well as T-profile as frame support
- The pre-assembled frame is quick and easy to put together without any tools
Customisable configuration
- Freely adjustable in 25 mm grid dimensions
- Can be expanded using add-on bays and accessories
- All indicated bay widths are axial dimensions
- If the rack height is more than four times the rack depth, the racks must be secured against tipping
- External dimensions: Width of basic rack + 56 mm, width of add-on rack + 0 mm, rack depth = base depth + 26 mm
If the rack height is more than four times the rack depth, the rack must be secured against tipping.
With safe, sturdy and durable steel shelves for heavy loads in warehouses, workshops and factories.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!