Blind rivet, large flat head
Blind rivet, large flat head - 1
Blind rivet, large flat head - 2

For detailed information, other images and documents, please select individual articles from the following table.

Blind rivet, large flat head

Sleeve: Aluminium. Mandrel: Zinc plated steel, blue passivated (A1K).

  • Material of the mandrel: Steel
  • Material of the sleeve: Aluminium
  • Surface of the mandrel: Zinc plated

See product details

Available in 33 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter x length Min./max. grip range Head diameter Head height Quantity PU
price/PU
094411 10
5.0 x 10.0 mm 4.5-6.0 mm 11 mm 1.5 mm
500 pcs
094411 12
5.0 x 12.0 mm 6.0-8.0 mm 11 mm 1.5 mm
500 pcs
094411 16
5.0 x 16.0 mm 8.0-12.0 mm 11 mm 1.5 mm
500 pcs
094411 20
5.0 x 20.0 mm 12.0-16.0 mm 11 mm 1.5 mm
250 pcs
094411 8
5.0 x 8.0 mm 0.5-4.5 mm 11 mm 1.5 mm
500 pcs
094411 30
5.0 x 30.0 mm 21.0-25.0 mm 11 mm 1.5 mm
250 pcs
094414 10
5.0 x 10.0 mm 4.5-6.0 mm 14 mm 1.8 mm
250 pcs
094414 12
5.0 x 12.0 mm 6.0-8.0 mm 14 mm 1.8 mm
250 pcs
094414 14
5.0 x 14.0 mm 8.0-10.0 mm 14 mm 1.8 mm
250 pcs
094414 16
5.0 x 16.0 mm 10.0-12.0 mm 14 mm 1.8 mm
250 pcs
094414 18
5.0 x 18.0 mm 13.0-15.0 mm 14 mm 1.8 mm
250 pcs
094414 20
5.0 x 20.0 mm 12.0-16.0 mm 14 mm 1.8 mm
250 pcs
094414 8
5.0 x 8.0 mm 0.5-4.5 mm 14 mm 1.8 mm
250 pcs
09444 14
4.0 x 14.0 mm 8.0-11.0 mm 12 mm 1.4 mm
250 pcs
09444 85
4.0 x 8 mm 3.0-5.0 mm 12 mm 1.4 mm
500 pcs
0944554814
4.8 x 14.0 mm 8.0-10.0 mm 16 mm 2.5 mm
250 pcs
094448 16
4.8 x 16.0 mm 10.0-12.0 mm 14 mm 2.5 mm
250 pcs
094448 20
4.8 x 20.0 mm 14.0-16.0 mm 14 mm 2.5 mm
094448 30
4.8 x 30.0 mm 23.0-25.0 mm 14 mm 2.5 mm
250 pcs
094448 24
4.8 x 24.0 mm 17.0-20.0 mm 14 mm 2.5 mm
250 pcs
0944554812
4.8 x 12 mm 6-8 mm 16 mm
250 pcs
0944554816
4.8 x 16 mm 10-12 mm 16 mm
250 pcs
0944554818
4.8 x 18 mm 12-14 mm 16 mm
250 pcs
094448 14
4.8 x 14.0 mm 8.0-10.0 mm 14 mm 2.5 mm
250 pcs
094448 12
4.8 x 12.0 mm 6.0-8.0 mm 14 mm 2.5 mm
250 pcs
094448 10
4.8 x 10.0 mm 3.0-6.0 mm 14 mm 2.5 mm
250 pcs
094448 18
4.8 x 18.0 mm 12.0-14.0 mm 14 mm 2.5 mm
250 pcs
09444 10
4.0 x 10.0 mm 5.0-6.5 mm 12 mm 2.5 mm
500 pcs
094411 25
5.0 x 25.0 mm 16.0-21.0 mm 11 mm 1.5 mm
250 pcs
094432 8
3.2 x 8 mm 3.5-5.5 mm 9.5 mm 1.5 mm
500 pcs
094432 10
3.2 x 10 mm 5.5-7.5 mm 9.5 mm 1.5 mm
500 pcs
094448 35
4.8 x 35.0 mm 25.0-30.0 mm 14 mm 2.5 mm
250 pcs
09444 12
4.0 x 12.0 mm 6.5-8.5 mm 12 mm 2.5 mm

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login