Blind rivet, flat head
Blind rivet, flat head - 1
Blind rivet, flat head - 2

For detailed information, other images and documents, please select individual articles from the following table.

Blind rivet, flat head

Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)

See product details

Available in 47 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter x length Min./max. grip range Head diameter Head height Quantity PU
price/PU
093732 10
500 pcs
09374 6
4 x 6 mm 1-3 mm 8 mm 1 mm
500 pcs
09374 25
4 x 25 mm 16.5-21.5 mm 8 mm 1 mm
500 pcs
09376 10
6 x 10 mm 4-6 mm 12 mm 1.5 mm
250 pcs
093732 16
3.2 x 16 mm 8-12 mm 6.5 mm 1.2 mm
500 pcs
09376 16
6 x 16 mm 9-11 mm 12 mm 1.5 mm
250 pcs
093748 16
4.8 x 16 mm 10-12 mm 9.5 mm 1.1 mm
093748 8
4.8 x 8 mm 3-4.5 mm 9.5 mm 1.1 mm
09363 5
3.0 x 5.0 mm 0.5-1.5 mm 6.4 mm 1.1 mm
500 pcs
09373 8
3 x 8 mm 3.5-5.5 mm 6.5 mm 0.8 mm
500 pcs
093732 12
3.200 x 12.000 mm
500 pcs
09374 10
4 x 10 mm 5-6.5 mm 8 mm 1 mm
1000 pcs
09374 14
4 x 14 mm 8.5-10.5 mm 8 mm 1 mm
500 pcs
09374 18
4 x 18 mm 12.5-14.5 mm 8 mm 1 mm
500 pcs
09374 20
4 x 20 mm 14.5-16.5 mm 8 mm 1 mm
500 pcs
093748 10
4.8 x 10 mm 4.5-6 mm 9.5 mm 1.1 mm
500 pcs
093748 12
4.8 x 12 mm 6-8 mm 9.5 mm 1.1 mm
500 pcs
093748 30
4.8 x 30 mm 23-25 mm 9.5 mm 1.1 mm
250 pcs
093748 40
4.8 x 40 mm 30-35 mm 9.5 mm 1.1 mm
250 pcs
09376 12
6 x 12 mm 6-8 mm 12 mm 1.5 mm
250 pcs
093764 12
6.400 x 12.000 mm 6-8 mm 13.4 mm 2.7 mm
250 pcs
09374 30
4 x 30 mm 21.5-26.0 mm 8 mm 1.3 mm
250 pcs
093748 35
4.8 x 35 mm 25-30 mm 9.5 mm 1.1 mm
250 pcs
093748 25
250 pcs
09376 22
6 x 22 mm 13-17 mm 12 mm 1.5 mm
250 pcs
09376 14
250 pcs
09376 18
6 x 18 mm 11-13 mm 12 mm 1.5 mm
250 pcs
093764 15
6.4 x 15 mm 6-9 mm 13.4 mm 2.7 mm
250 pcs
093732 14
500 pcs
093764 26
6.4 x 26 mm 5-20 mm 13.4 mm 2.7 mm
250 pcs
093764 18
6.4 x 18 mm 5-13 mm 13.4 mm 2.7 mm
250 pcs
093748 18
4.8 x 18 mm 12-14 mm 9.5 mm 1.1 mm
500 pcs
093748 14
4.8 x 14 mm 8-10 mm 9.5 mm 1.6 mm
500 pcs
09376 30
6 x 30 mm 20-24 mm 12 mm 1.5 mm
250 pcs
093748 20
4.8 x 20 mm 14-16 mm 9.5 mm 1.1 mm
250 pcs
09376 26
6 x 26 mm 17-21 mm 12 mm 1.5 mm
250 pcs
09373 10
3 x 10 mm 5.5-7 mm 6.5 mm 0.8 mm
500 pcs
09374 8
4 x 8 mm 3.5-4.5 mm 8 mm 1 mm
500 pcs
09373 6
3 x 6 mm 1.5-3.5 mm 6.5 mm 0.8 mm
500 pcs
0915504012
4 x 12 mm 3.2-7.9 mm 8 mm 1.4 mm
500 pcs
091530043
3.0 x 6.7 mm 0.8-4.3 mm 6.5 mm 1.1 mm
500 pcs
093732 18
3.2 x 18 mm 10-15 mm 6.5 mm 1.2 mm
500 pcs
0915504810
4.8 x 10 mm 1.6-6.3 mm 9.5 mm 1.6 mm
250 pcs
0915504815
4.8 x 15 mm 4.8-11.1 mm 9.5 mm 1.6 mm
250 pcs
0915504825
4.8 x 25 mm 12.7-19.8 mm 9.5 mm 1.6 mm
250 pcs
091550328
3.2 x 8 mm 0.5-4.8 mm 6.2 mm 1.1 mm
500 pcs
0915503211
3.2 x 11 mm 4.0-8.0 mm 6.2 mm 1.1 mm
500 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

Multi-use blind rivet