Blind rivet, flat head
Blind rivet, flat head - 1
Blind rivet, flat head - 2
Blind rivet, flat head - 3

For detailed information, other images and documents, please select individual articles from the following table.

Blind rivet, flat head

Sleeve: A2 stainless steel. Mandrel: A2 stainless steel

  • Material of the sleeve: Stainless steel A2
  • Material of the mandrel: Stainless steel A2

See product details

Available in 39 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter x length Min./max. grip range Head diameter Head height Quantity PU
price/PU
093194820
4.8 x 20.0 mm 14.0-16.0 mm 9.5 mm 1.1 mm
250 pcs
093193010
3.0 x 10 mm 5.0-7.0 mm 6.5 mm 0.8 mm
500 pcs
093193012
3.0 x 12 mm 7.0-9.0 mm 6.5 mm 0.8 mm
500 pcs
09319306
3.0 x 6 mm 1.0-3.0 mm 6.5 mm 0.8 mm
500 pcs
09319308
3.0 x 8 mm 3.0-5.0 mm 6.5 mm 0.8 mm
500 pcs
093193210
3.2 x 10 mm 5.0-7.0 mm 6.5 mm 0.8 mm
500 pcs
093193212
3.2 x 12 mm 7.0-9.0 mm 6.5 mm 0.8 mm
500 pcs
09319326
3.2 x 6 mm 1.0-3.0 mm 6.5 mm 0.8 mm
500 pcs
093194010
4.0 x 10 mm 4.5-6.5 mm 8 mm 1 mm
500 pcs
093194012
4.0 x 12 mm 6.5-8.5 mm 8 mm 1 mm
100 pcs
093194014
4.0 x 14 mm 8.5-10.5 mm 8 mm 1 mm
100 pcs
093194016
4.0 x 16 mm 10.5-12.0 mm 8 mm 1 mm
500 pcs
093194018
4.0 x 18 mm 12.0-14.0 mm 8 mm 1 mm
100 pcs
093194020
4.0 x 20 mm 14.0-16.0 mm 8 mm 1 mm
100 pcs
09319406
4.0 x 6 mm 1.0-2.5 mm 8 mm 1 mm
500 pcs
09319408
4.0 x 8 mm 2.5-4.5 mm 8 mm 1 mm
500 pcs
093194810
4.8 x 10 mm 4.0-6.0 mm 9.5 mm 1.2 mm
500 pcs
093194812
4.8 x 12 mm 6.0-8.0 mm 9.5 mm 1.2 mm
500 pcs
093194816
4.8 x 16 mm 9.5-11.0 mm 9.5 mm 1.2 mm
500 pcs
093195010
5.0 x 10 mm 4.0-6.0 mm 9.5 mm 1.2 mm
250 pcs
093195012
5.0 x 12 mm 6.0-8.0 mm 9.5 mm 1.2 mm
100 pcs
093195014
5.0 x 14 mm 8.0-10.0 mm 9.5 mm 1.2 mm
093195016
5.0 x 16 mm 10.0-12.0 mm 9.5 mm 1.2 mm
250 pcs
09319508
5.0 x 8 mm 2.0-4.0 mm 9.5 mm 1.2 mm
250 pcs
093196410
6.4 x 10 mm 2.0-4.0 mm 13 mm 1.9 mm
250 pcs
093196412
6.4 x 12 mm 4.0-6.0 mm 13 mm 1.9 mm
250 pcs
093196415
6.4 x 15 mm 6.0-9.0 mm 13 mm 1.9 mm
250 pcs
093196418
6.4 x 18 mm 9.0-13.0 mm 13 mm 1.9 mm
250 pcs
09319328
3.2 x 8 mm 3.0-5.0 mm 6.5 mm 0.8 mm
500 pcs
093194814
4.8 x 14 mm 8.0-9.5 mm 9.5 mm 1.2 mm
500 pcs
09319488
4.8 x 8 mm 1.5-4.0 mm 9.5 mm 1.2 mm
500 pcs
09315 20
5 x 20 mm 11-15 mm 9.5 mm 1.2 mm
500 pcs
09315 25
5 x 25 mm 15-20 mm
250 pcs
093148 30
4.8 x 30 mm 20.0-25.0 mm 9.5 mm 1.52 mm
250 pcs
093193215
3.200 x 15 mm 8.5-12 mm 6.5 mm
500 pcs
093196425
6.4 x 25 mm 17-20 mm 12 mm 6.4 mm
250 pcs
093194818
4.8 x 18 mm 11-13 mm 9.5 mm 1 mm
500 pcs
093196420
6.4 x 20 mm 11.5-14.5 mm 12 mm 6.4 mm
250 pcs
093194013
4.000 x 12.000 mm 7-9 mm 8 mm
500 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login