Welcome to Würth Netherlands For trade customers only
RW-edition blade scraper set 52 pieces
RW-edition blade scraper set 52 pieces - 1
RW-edition blade scraper set 52 pieces - 2
RW-edition blade scraper set 52 pieces - 3
RW-edition blade scraper set 52 pieces - 4
RW-edition blade scraper set 52 pieces - 5
RW-edition blade scraper set 52 pieces - 6
RW-edition blade scraper set 52 pieces - 7
RW-edition blade scraper set 52 pieces - 8
RW-edition blade scraper set 52 pieces - 9
RW-edition blade scraper set 52 pieces - 10
RW-edition blade scraper set 52 pieces - 11
RW-edition blade scraper set 52 pieces - 12
RW-edition blade scraper set 52 pieces - 13
RW-edition blade scraper set 52 pieces - 14
RW-edition blade scraper set 52 pieces - 15
RW-edition blade scraper set 52 pieces - 16
RW-edition blade scraper set 52 pieces - 17
RW-edition blade scraper set 52 pieces - 18
RW-edition blade scraper set 52 pieces - 19
RW-edition blade scraper set 52 pieces - 20

For detailed information, other images and documents, please select individual articles from the following table.

RW-edition blade scraper set 52 pieces

Innovative scraper set with steel and plastic blades for universal use

See product details

Available in 1 version
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
Flexible and effective


  • The scraper set can be used for various surfaces and applications, including removing stickers, residues, coatings and impurities


Ergonomic and secure


  • The scraper features an ergonomic two-component handle, which makes it comfortable to use

  • The quick-release clamping system holds the blades easily and securely in place


Increased efficiency


  • By using the correct blade for the particular application

  • Standard scraper blade for conventional and universal applications

  • Black, extremely sharp blade with rounded edges to prevent scratches

  • Plastic scraper blade ideal for scraping delicate surfaces

  • HEAVY-DUTY blade with two 60° cutting edges with a very high contact pressure for tough and hard coatings

  • 4 HEAVY-DUTY 90° blades for removing brittle materials and smoothing surfaces


ORSY® system


  • Compact dimensions in 4.2.1 Würth modular grid for perfect storage with other ORSY products, e.g. in Würth system case or in drawers in the workshop trolley
Notice

After use, turn the blade over to protect the blade edge in the holder