Excellent adhesion on bitumen sheeting, seals roofing sheets and roofing felt very securely
Good adhesion to damp base materials
- Use largely unaffected by the weather
- Suitable for emergency repairs
Ageing and weather-resistant
Suitable for elastic moulding
Repairs performed in damp conditions must be checked when dry. Do not coat with solvent-containing paints. Suitable only for plastics without plasticisers. This information
is only a recommendation based on our experience. Preliminary testing is required.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For the filling of bitumen strips and their connections. For filling roof passages, e.g. domed roof lights, ventilation ducts, antennas or chimneys, as well as edge connections. Typical substrates without primer: bitumen, zinc plating, copper plating, stainless steel, concrete, clinker brick.
Use primer on highly porous substrates. Please observe the "General Notes on Application for Sealants" overview sheet. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!