Welcome to Würth Netherlands For trade customers only
C 8.0 hexagon socket bit (5/16 inch) with patented POWERDRIV® drive
C 8.0 hexagon socket bit (5/16 inch) with patented POWERDRIV<SUP>®</SUP> drive - 1
C 8.0 hexagon socket bit (5/16 inch) with patented POWERDRIV<SUP>®</SUP> drive - 2
C 8.0 hexagon socket bit (5/16 inch) with patented POWERDRIV<SUP>®</SUP> drive - 3

For detailed information, other images and documents, please select individual articles from the following table.

C 8.0 hexagon socket bit (5/16 inch) with patented POWERDRIV® drive

See product details

Available in 7 versions
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
Fast, safe and effortless screwing


  • The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations


One bit for hand and power tools


  • The 5/16 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the drive ensure that the bit is held securely in the tool


Robust screwdriver bit


  • Both the patented POWERDRIV design and the material of the bit ensure a service life far above average

  • The durability of the bit reduces replacement and storage costs