Welcome to Würth Netherlands For trade customers only
C 8.0 TX bit (5/16 inch) C 8.0 (5/16 inch)

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

C 8.0 TX bit (5/16 inch) C 8.0 (5/16 inch)

Bit for all common TX screw sizes

See product details

Available in 13 versions
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
Robust bit for most TX screws


  • The steel bit ensures a long service life

  • A range of lengths and drive diameters are available for common applications


One bit for hand and power tools


  • The 5/16 inch hexagon drive fits screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the drive ensure that the bit is held securely in the tool


Robust screwdriver bit


  • The bit material ensures a service life far above average

  • The durability of the bit reduces replacement and storage costs