Welcome to Würth Netherlands For trade customers only
Big Bag, asbestos With skirting and fastener bands
Big Bag, asbestos With skirting and fastener bands - 1
Big Bag, asbestos With skirting and fastener bands - 2
Big Bag, asbestos With skirting and fastener bands - 3
Big Bag, asbestos With skirting and fastener bands - 4

For detailed information, other images and documents, please select individual articles from the following table.

Big Bag, asbestos With skirting and fastener bands

With asbestos labelling in accordance with TRGS 519

See product details

Available in 1 version
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
The skirt with fastener bands, coating and corresponding asbestos labelling allow technical regulations on occupational safety in accordance with TRGS 519 to be adhered to and maintained.



  • With four round slings (length: 25 cm)

  • Load SWL: 1,000 kg

  • Safety factor SF: 5:1

  • Fabric thickness: 150 + 20 g/m²