For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The bending springs are manufactured from high-quality zinc-plated spring wire 2 x 2 mm
Two different types:
- Type 1: Straight springs with an eye at the end
- Type 2: Springs with tapered ends and an eye
Two lengths:
- 0.8 M
- 1 M
Three common diameters:
- 5/8 inch
- 3/4 inch
- 1 inch
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!