For detailed information, other images and documents, please select individual articles from the following table.
Belt winder
A quick and practical solution for rolling up and storing turnbuckle and clamping lock lashing belts
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Suitable for belts with a width of up to 25 mm and a length of up to 5 metres
- Consists of 2 containers and a lever
- Made of polypropylene
- Temperature range: -20°C to +60°C
- Belt drum diameter: 90 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!