For detailed information, other images and documents, please select individual articles from the following table.
Rechargeable LED flashlight INSPECTION
Rechargeable flashlight Inspection with an extendable and flexible lamp head
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Rechargeable flashlight - on the light head there is a magnet that can easily hold small parts
Strong magnet at the base of the flashlight
Extendable up to 510mm - perfect to illuminate small corners
With two light levels:
- 30lm (6 hours)
 - 100lm (2 hours)
 
With clip
LED indicator for the battery status - green blinking = charging, green constant = fully charged. Low battery power warning
Dust-proof, water (IP65)
Impact resistant:
- IK09 (Flashlight closed)
 - IK05 (Flashlight extended)
 
Switch function:
If the switch is pressed within 5 seconds, the light cycles through the following modes: 30 lumens → 100 lumens → Off.
If the switch is not pressed for more than 5 seconds, the lamp will remember the last selected brightness level (memory function).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!