For detailed information, other images and documents, please select individual articles from the following table.
Pro 6 battery charger
Including 4 pre-charged AA and 4 pre-charged AAA NiMH rechargeable batteries
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Fast charging with gentle pre-charging
- The charger charges the batteries up to 800 mA in a quick and controlled manner
- A weak or deep-discharged rechargeable battery can be pre-charged with low current if required
- The batteries are kept fully charged in the device by means of charging pulses
- The fully automated 7-step charging process maximizes the batteries' service life and performance
Rapid capacity test and battery analysis
- Immediately after being inserted, the rapid capacity test determines the residual charge of the battery and displays it on the 3-colour LED display for 5 seconds
- The battery behaviour of the cell is analysed and evaluated to determine whether the battery can still be reliably used or whether it is faulty
IQ shutdown
- Several protective mechanisms protect inserted batteries from overheating and overcharging
USB Type-C
- The charger uses a USB Type-C charging cable, which is included in the scope of delivery
Holds up to 4 AA and AAA rechargeable batteries
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!