Welcome to Würth Netherlands For trade customers only
Pro 6 battery charger
Pro 6 battery charger - 1
 -  - 2
Pro 6 battery charger - 3
Pro 6 battery charger - 4
Pro 6 battery charger - 5
Pro 6 battery charger - 6
Pro 6 battery charger - 7
Pro 6 battery charger - 8
Pro 6 battery charger - 9
Pro 6 battery charger - 10

For detailed information, other images and documents, please select individual articles from the following table.

Pro 6 battery charger

Including 4 pre-charged AA and 4 pre-charged AAA NiMH rechargeable batteries

See product details

Available in 1 version
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
Fast charging with gentle pre-charging


  • The charger charges the batteries up to 800 mA in a quick and controlled manner

  • A weak or deep-discharged rechargeable battery can be pre-charged with low current if required

  • The batteries are kept fully charged in the device by means of charging pulses

  • The fully automated 7-step charging process maximizes the batteries' service life and performance


Rapid capacity test and battery analysis


  • Immediately after being inserted, the rapid capacity test determines the residual charge of the battery and displays it on the 3-colour LED display for 5 seconds

  • The battery behaviour of the cell is analysed and evaluated to determine whether the battery can still be reliably used or whether it is faulty


IQ shutdown


  • Several protective mechanisms protect inserted batteries from overheating and overcharging


USB Type-C


  • The charger uses a USB Type-C charging cable, which is included in the scope of delivery
Application area
Instructions

Rapid capacity test

Battery not fully charged

Battery fully charged