Welcome to Würth Netherlands For trade customers only
12/24 V Ultra battery charger/jump starter combination

For detailed information, other images and documents, please select individual articles from the following table.

12/24 V Ultra battery charger/jump starter combination

Powerful and robust multifunctional charger for 12 V and 24 V starter batteries with a maximum charging current of 70 A. Also equipped with vehicle startup support function for deeply discharged batteries

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

  • Provides four modes of operation: Charge, supply, jump start and regenerate

  • Suitable for all 12 V and 24 V wet and start/stop batteries with a capacity of 4 Ah to 700 Ah

  • Suitable for motorcycles, cars, trucks, buses, agricultural vehicles etc.

  • The jump start function can also be activated via a remote control button and provides up to 450 A

  • Charging power can be selected manually or adjusted individually via the rotary switch

  • Intelligent 10-stage charging cycle ensures that the battery is charged in the most gentle manner possible

  • Illuminated and easy-to-read control panel with digital display informs the user of all settings and voltage/current charging data

  • Short circuit, overvoltage, spark and reverse polarity protection and an automatic safety shutdown ensure appropriate safety levels

  • Robust and flexible thanks to the cable and pliers holder, quick-action coupling system, metal housing, rubber plastic wheels and carry handle
1 Year Guaranty