Welcome to Würth Netherlands For trade customers only
12/24 V Ultra battery charger/jump starter combination

For detailed information, other images and documents, please select individual articles from the following table.

12/24 V Ultra battery charger/jump starter combination

Powerful and robust multifunctional charger for 12 V and 24 V starter batteries with a maximum charging current of 70 A. Also equipped with vehicle startup support function for deeply discharged batteries

See product details

Available in 1 version
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
  • Provides four modes of operation: Charge, supply, jump start and regenerate

  • Suitable for all 12 V and 24 V wet and start/stop batteries with a capacity of 4 Ah to 700 Ah

  • Suitable for motorcycles, cars, trucks, buses, agricultural vehicles etc.

  • The jump start function can also be activated via a remote control button and provides up to 450 A

  • Charging power can be selected manually or adjusted individually via the rotary switch

  • Intelligent 10-stage charging cycle ensures that the battery is charged in the most gentle manner possible

  • Illuminated and easy-to-read control panel with digital display informs the user of all settings and voltage/current charging data

  • Short circuit, overvoltage, spark and reverse polarity protection and an automatic safety shutdown ensure appropriate safety levels

  • Robust and flexible thanks to the cable and pliers holder, quick-action coupling system, metal housing, rubber plastic wheels and carry handle
1 Year Guaranty