Welcome to Würth Netherlands For trade customers only
Battery/alternator tester WBT 2000
Battery/alternator tester WBT 2000 - 1
Battery/alternator tester WBT 2000 - 2
Battery/alternator tester WBT 2000 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Battery/alternator tester WBT 2000

Multi-purpose battery tester with digital display and printer. Analyses the condition of 12 V starter batteries as well as the electrical system of 12 V and 24 V vehicles.

See product details

Available in 1 version
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
Accurate measurement results and simple operation


  • The device guarantees exact and quickly available test results (less than 8 s)

  • The results can be printed and saved immediately (up to 47 test results)

  • Multilingual menu navigation clearly shown on the LCD display

  • Device can be connected to computer via USB interface


Analysis options


  • 12 V battery test (wet, AGM, EFB and GEL batteries)

  • 12 V/24 V alternator and starter test

  • Vehicle ground, voltage drop test

  • Diode ripple test


Testing standards


CCA, CA, MCA, SAE, EN, DIN, IEC, JIS



Test range


100 - 2000 CCA (40 - 600 CCA for motorbikes)



Scope of delivery


  • Battery tester WBT 2000

  • Thermal printer

  • Operating instructions

  • USB connecting cable

  • Plastic case