For detailed information, other images and documents, please select individual articles from the following table.
Pipe connector with a WD sealing
Light (L) series basic connector, BSP male thread, DIN 2353 housing
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Basic connector, i.e. outlet connector
- Spiral BSP (G) side can be joined with, for example, a fixed block or device
- A high-strength steel pipe is attached to the other end
- A DKOL hose connector can also be used in the hose installation
The connectors have a WD (E) seal
- A square rubber seal in a groove machined for it
- Seals to a level surface
24° conical tightening on the pipe connector
NOTE! Nuts and cutting rings have their own product numbers.
An L/S cutting ring is suitable for 6 to 12 mm pipes.
Only L series cutting rings are suitable for larger sizes.
The nuts work according to their thread sizes; only the L series nuts fit L series connectors.
medium and high work pressures, max. 100 to 500 bar.
Depends on the connector size, use, and conditions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!