For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Extra narrow base plate and lifting feet for working in confined spaces
- Base kit is quick and easy to replace
- Enables a more delicate front panel alignment thanks to the reduced thickness of just 3 mm
- Quick and easy installation of floors and plasterboard, for example
- Only use the one-handed installation tool on level and securely attached surfaces
- The 3 mm removable disc reduces the overall lift performance due to the lower material thickness
- Ensure the elements to be lifted have full-surface contact with the intended surface
- For formation of narrower joint widths with the 3 mm mounting plates
- For changing damaged mounting plates
- As additional accessory
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!