For detailed information, other images and documents, please select individual articles from the following table.
Base plate for VG Fix setting template
The base plate acts as a bearing plate for the flat connection of the secondary beam to the main beam and for adjustment of the setting template.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Attachment of base plate with ASSY countersunk head screws with 5-mm diameter
- With integrated detachment line
- Material: Steel, blue galvanised (A2K)
For resting the secondary beam on the main beam, 1 base plate (i.e. 2 per beam) is required for each connection point and will then be removed again after assembly.
Formation of main/secondary beam connections with ASSY plus FT full-thread screws.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!