Welcome to Würth Netherlands For trade customers only
Base height adjuster, type U
Base height adjuster, type U - 1
Base height adjuster, type U - 2
Base height adjuster, type U - 3

For detailed information, other images and documents, please select individual articles from the following table.

Base height adjuster, type U

For drilling into side of unit

See product details

Available in 4 versions
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
  • Height adjuster made from die-cast zinc, polyamide gliders

  • Load-bearing capacity: 300 kg/piece

  • 12 mm diameter for wall thicknesses from 16 mm


Height adjustment up to 18 or 25 mm with AF 4 hex key


  • Up to 150 kg/pc under load

  • You can also use a battery-powered screwdriver to easily adjust, saving time

Specified dimensions not binding. Subject to technical changes!