Tool mount, adapted to system connector SV30
- Can be adjusted using the connector
- No need to drill separately into the cabinet base
M8 x 60 adjustment screw, galvanised, with hex socket drive 4 mm
- Load-bearing capacity: 150 kg
- Reliable tool mount and force transfer
19.5-mm plate, movable, with 23-mm plastic protective cap, black
- Easy to adjust
- Protects the floor covering
- Discreet appearance with dark shadow joints
Polyamide press-in housing with steel insertion nut
- Efficient mounting with a 32-mm drill hole arrangement
- Long-lasting, reliable load-bearing capabilities
Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!