For detailed information, other images and documents, please select individual articles from the following table.
Universal ball joint puller set for cars to light trucks 6 pieces
Tool set for disassembling ball joints around the axle.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Particularly robust and forged design with 4 interchangeable fork holders
- The ultra-slim fork holders and the flat pressure head on the base device allow the puller to be positioned even in areas where access is restricted
- With central spindle for infinitely adjustable opening width of 25 to 90 mm
- Oval trough at the contact point of the pressure spindle ensures safe guidance at different opening widths
- The trapezoidal-threaded pressure spindle is equipped with 2 drives to allow the drive to lie between or outside the jaws, depending on available space
- The use of an impact driver also provides a particularly effective rotational impact pulse to the component
Scope of delivery
- 1 x base device with central and trapezoidal-threaded pressure spindle
- 4 x fork holder jaws: 24, 27, 31 and 36 mm
- Very broad application range for virtually all cars, vans and small lorries
- Universally applicable for push rod, tie rod and supporting joints
- Ideal for new models with aluminium multi-link suspensions featuring large ball joints installed close together, e.g. VW, Audi, BMW and Mercedes-Benz
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!