For detailed information, other images and documents, please select individual articles from the following table.
Ball joint puller bell Vibro-Impact, 35-mm forked opening 3 pieces
For removing ball joint pins from the socket on van axles.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Universally applicable for thrust and track rods as well as supporting joints.
- The trapezoidal thread spindle is hardened, tempered and equipped with a pressure piece with ball bearings. The use of an impact screwdriver is permitted and also provides a particularly effective rotational impact pulse on the component. This means that even the toughest cone seat connections can be loosened easily.
- Removing the thread adapter allows a 16-tonne mechadraulic spindle to be fitted.
- The puller is ideal for supporting joints on Mercedes and VW delivery vehicles due to the rear taper.
Suitable for VW Crafter and LT from 1996, as well as Mercedes Sprinter
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!