Welcome to Würth Netherlands For trade customers only
Backplate for tension anchor 2 pieces
Backplate for tension anchor 2 pieces - 1
Backplate for tension anchor 2 pieces - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Backplate for tension anchor 2 pieces

Ideal for connecting wooden structures to concrete, steel and wood substructures

See product details

Available in 9 versions
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
  • Ideal for a range of installation situations due to a variety of combination possibilities with the respective base element

  • Preassembly in the factory possible with the backplate, for example installation of the backplate or the complete panelling and finishing of the internal walls

  • High tensile strength
Notice
  • No damage to wall elements during transport and reduced risk of injury due to non-protruding parts

  • Example of static design in the technical data sheet

CE labelling as per European Technical Assessment ETA-14/0274