For detailed information, other images and documents, please select individual articles from the following table.
CX Soft Back back brace
Partial exoskeleton that reliably supports a healthy and pain-free posture and provides immediate relief
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For more core stability and muscular activation
- Builds pressure in the abdomen and at the support structures, stabilising the lumbar spine, activating the muscles and promoting blood circulation
- Increases core stability by up to 27 % and supports an upright posture
- Provides immediate relief
- Effective protection against injuries
Simple to use
- Put on in just a few seconds
- Individual adjustment of the degree of stabilisation using ergonomic hand loops
Supports a wide range of applications
- Universal application
- Promotes an ergonomic posture when lifting, holding and standing without restricting freedom of movement
Discreet design
- Inconspicuous brace design
For universal use. Ideal for prolonged activities that require standing upright, such as demanding logistics tasks.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!