Welcome to Würth Netherlands For trade customers only
Laser measuring gauge test case for axle reference measurement 49 pieces
Laser measuring gauge test case for axle reference measurement 49 pieces - 1
Laser measuring gauge test case for axle reference measurement 49 pieces - 2
Laser measuring gauge test case for axle reference measurement 49 pieces - 3
Laser measuring gauge test case for axle reference measurement 49 pieces - 4
Laser measuring gauge test case for axle reference measurement 49 pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

Laser measuring gauge test case for axle reference measurement 49 pieces

Allows quick evaluation of axle following accident damage/contact with kerb/driving through potholes/driving over objects etc.

See product details

Available in 1 version
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
  • For determining warping/deformation/bending of axle components such as shock absorbers, wheel hubs, suspension arms etc.

  • After replacing steering parts, such as the tie-rod head, tie rod or axial joint, the laser components in the set enable precise adjustment of the axle to the tracking and camber values measured before the repair.


Scope of delivery:


  • 4x fixing nut set for flat steel reference point, each 4 pieces (M12x1.25/M12x1.5/M10x1.25/M10x1.5)

  • 4x wheel bolt set, each 4 pieces (M12x1.25/M12x1.5/M14x1.25/M14x1.5)

  • 1x ruler for height setting

  • 1x angle sensor

  • 1x ruler for depth setting

  • 2x flat steel reference point

  • 1x mount for ruler

  • 1x mount for sensor

  • 2x measuring tool mount, sickle-shaped

  • 4x cone washer (2 each of M12/M14)

  • 2x laser pointer with holder for measuring tool mount
Notice

The tool is not a replacement for axle measurement! However, in most cases this method is sufficient to ensure perfect axle function. Requirement: The vehicle followed a straight course before the repair and there was no irregular tyre wear.