Welcome to Würth Netherlands For trade customers only
Automatic construction levelling instrument With additional rough sight
Automatic construction levelling instrument With additional rough sight - 1
Automatic construction levelling instrument With additional rough sight - 2

For detailed information, other images and documents, please select individual articles from the following table.

Automatic construction levelling instrument With additional rough sight

See product details

Available in 1 version
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
Levelling of the line of sight: Automatic (pre-adjustment via level)


  • The instrument automatically compensates minor reading errors on the box level

  • Largely insensitive to vibrations


Very short sighting distance



Large, non-slip operating buttons


Simple, time-saving operation.



Metal horizontal circle behind glass, 400 gon


Tough, even in extreme weather conditions.



Housing: Aluminium, splash-proof


For use in rain, impact-resistant



Continuous spring-mounted horizontal tangent screw


Focus with over-rotation prevention



Mirror with box level

Notice
  • cm estimation: approx. 150 m

  • Graduation: upright

  • Image: upright

  • Compensator: with magnetic damping

  • Numbering: 1 gon