For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The cable drum is quick and easy to install. It can be connected to a 230 V mains current.
- The cable drum is delivered with a safety outlet (male) and a plug protected with a rubber cover (female).
- The cable drum housing is shock resistant and well-protected against dust and moisture.
- The housing is fitted with a red power indicator and a thermal fuse.
- The cable reel is supplied with a sturdy high quality black rubber / neoprene H07RN-F cable.
- The cable does not stiffen in cold weather and is always easy to handle.
- The cable is very long and thus suitable for larger working areas.
- The drum has a hinge that moves 200 degrees, which makes working in different areas easier.
- The cable drum can be installed to a wall, pole/pillar or roof.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!